1-1/4 in. Universal Shoe Support Bracket for Wire Shelving
1-1/4 in. Universal Shoe Support Bracket for Wire Shelving
Frequently Purchased Together
Product Details
Product Details
- Converts a linen shelf into a shoe shelf
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Hardware Type:
- Bracket, Support
- Height:
- 6-13/100 in
- Length:
- 11/50 in
- Material:
- Resin
- Width:
- 1-1/4 in