This product requires certification to purchase.

16 in. x 12 ft. Closing Mesh Shelf

You last purchased this on
 
ClosetMaid

16 in. x 12 ft. Closing Mesh Shelf

  • Fast #
  • Part #C31800
  • Item #3276809
  • Manufacturer Part #31800
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ClosetMaid

16 in. x 12 ft. Closing Mesh Shelf

  • Fast #
  • Part #C31800
  • Item #3276809
  • Manufacturer Part #31800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 16" deep ventilated wire shelf ideal for pantries
  • Ideal for shallow pantry closets
  • Also ideal for use with ShelfTrack Adjustable mount hardware for utility storage applications
  • Requires Certification

Specifications

Coating:
Vinyl
Color Finish Name:
White
Length:
12 ft
Width:
16 in