This product requires certification to purchase.

16 in. Bracket

You last purchased this on
 
ClosetMaid

16 in. Bracket

  • Fast #
  • Part #C285400
  • Item #4448934
  • Manufacturer Part #285400
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ClosetMaid

16 in. Bracket

  • Fast #
  • Part #C285400
  • Item #4448934
  • Manufacturer Part #285400
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1680
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For wire shelving
  • Quantity: 12/carton
  • Requires Certification

Specifications

Coating:
Epoxy
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Type:
Shelf Bracket
Length:
16 in
Material:
Steel