This product requires certification to purchase.

5 in. Steel Corner Support

You last purchased this on
 
ClosetMaid

5 in. Steel Corner Support

  • Fast #
  • Part #CLO100100
  • Item #4448925
  • Manufacturer Part #100100
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ClosetMaid

5 in. Steel Corner Support

  • Fast #
  • Part #CLO100100
  • Item #4448925
  • Manufacturer Part #100100
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 3360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corner support
  • Quantity: 24/carton
  • Requires Certification

Specifications

Coating:
Epoxy
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Type:
Corner Support
Length:
5 in
Material:
Steel