63/100 in. Closet Hang Rod Support in White
63/100 in. Closet Hang Rod Support in White
Frequently Purchased Together
Product Details
Product Details
- SuperSlide® 6"H x 1"W white closet rod support hardware for SuperSlide closet rod
Specifications
- Color Finish Name:
- White
- Hardware Type:
- Hang Rod Support
- Height:
- 5-19/50 in
- Length:
- 63/100 in
- Width:
- 4 in