96 in. Closet Organizer in White
96 in. Closet Organizer in White
Frequently Purchased Together
Product Details
Product Details
- Includes installation hardware
- Fits closets from 5' to 8' wide
- Complete kit includes shelf and rod shelving and supports
Specifications
- Coating:
- Vinyl
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- Hardware Type:
- Closet Rod
- Height:
- 70 in
- Length:
- 8 ft
- Material:
- Steel
- Width:
- 96 in