Steel Wall Shelf Track in White
Steel Wall Shelf Track in White
Frequently Purchased Together
Product Details
Product Details
- Provides adjustable height options
- Attaches to hang track
Specifications
- Coating:
- Epoxy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Wall Shelf Track
- Length:
- 84 in
- Material:
- Steel