10 - 12 in. Follower Plate for C509 and C515 Wedge Valves
10 - 12 in. Follower Plate for C509 and C515 Wedge Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Resilient Wedge Valve
- FM Approved:
- No
- Fitting Sizes:
- 10 in - 12 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Follower Plate