2-1/2 in. Resilient Wedge Gate Valve with Operating Nut
2-1/2 in. Resilient Wedge Gate Valve with Operating Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Gate Valves
- Coating:
- Fusion Bonded Epoxy
- FM Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Size:
- 4 in
- Valve Stem:
- Resilient Wedge