This product requires certification to purchase.

You last purchased this on
 
Clow Valve

2945A

  • Fast #
  • Part #C2945AB
  • Item #174545
  • Manufacturer Part #2945A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clow Valve

2945A

  • Fast #
  • Part #C2945AB
  • Item #174545
  • Manufacturer Part #2945A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Target nut to allow 9 to 45 turns
  • Adjustable indicator plate (open/shut)
  • Protected window to indicate the valve open or closed position
  • Tapped for supervisory switch
  • Fusion bonded epoxy coating
  • Requires Certification

Specifications

Brand Model Compatibility:
4 in - 16 in Resilient Seated Gate Valves
Collection:
2945A
Depth of Trench:
69 in
FM Approved:
Yes
Height:
46 in
ISO:
ISO 9001, ISO 14001
UL Listed:
UL 789
Valve Size:
4 in - 12 in