30 in. Extension for Indicator Post
30 in. Extension for Indicator Post
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Indicator Post
- FM Approved:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Product Type:
- Extension
- UL Listed:
- No