5-1/4 in. Hydrant Extension
5-1/4 in. Hydrant Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 5-1/4 in MVO Medallion Fire Hydrant
- Depth of Trench:
- 30 in
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Product Type:
- Hydrant Extension