This product requires certification to purchase.

6 in. 6-Hole x 8-Hole Hydrant Extension Riser

You last purchased this on
 
Clow Valve

6 in. 6-Hole x 8-Hole Hydrant Extension Riser

  • Fast #
  • Part #C66HE68H
  • Item #1703180
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clow Valve

6 in. 6-Hole x 8-Hole Hydrant Extension Riser

  • Fast #
  • Part #C66HE68H
  • Item #1703180
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Length:
6 in
Material:
Cast Iron
Product Type:
Hydrant Extension Riser