6 x 4-1/2 in. Medallion Hydrant Extension
6 x 4-1/2 in. Medallion Hydrant Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- Brand Model Compatibility:
- 4-1/2 in MVO Medallion Fire Hydrant
- Depth of Trench:
- 6 in
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Product Type:
- Hydrant Extension