6 x 6 in. Solid Epoxy Hydrant Extension Riser
6 x 6 in. Solid Epoxy Hydrant Extension Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- FM Approved:
- Yes
- Length:
- 6 in
- UL Listed:
- Yes
- Width:
- 6 in