8 x 6 in. Hydrant Extension Riser
8 x 6 in. Hydrant Extension Riser
Package Quantity Info:
Each: 1Product Details
Product Details
- Products sold in select areas only - please contact your local branch for availability in your area
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Length:
- 8 in
- Material:
- Cast Iron
- Product Type:
- Hydrant Extension Riser