Model 960 Assembled Fire Hydrant
Model 960 Model 960 Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Clow wet barrel hydrants carry industry-best warranty on materials and workmanship.
- The hydrant also equals or exceeds all applicable American Water Works Association (AWWA) requirements. It has been listed by Underwriters Laboratories (UL) and is approved by FM Global (FM).
- All fire hydrants have removable outlets for ease of maintenance
- Field serviceable
- Interior coating on all iron fire hydrants meet AWWA C550 for epoxy coating
- National standard threads per National Fire Protection Association (NFPA)
- Clow hydrants 200 PSI WWP – 400 test
- O-ring seals
Documents
Specifications
- AWWA:
- AWWA C-503, AWWA C-550
- Collection:
- Model 960
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Material:
- Grey Iron
- NSF Certified:
- Yes
- UL Listed:
- Yes