Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Operates on an LTE cellular modem for instantaneous, long distance data transmission
- Full-time pressure/temperature monitoring in the lower valve of your dry barrel hydrant
- Sensor picks up micro fluctuations in pressure and temp
- Capture data as often as 256x per second
- Available as a complete unit or retrofit for Clow Medallion hydrants
Documents
Specifications
- Brand Model Compatibility:
- MVO Medallion
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- NSF Certified:
- No
- Product Type:
- Break Flange Standard Repair Kit
- UL Listed:
- No