6 in. Cast Iron 265 psi Flanged Operating Nut Plug Valve
F-5412 6 in. Cast Iron 265 psi Flanged Operating Nut Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eccentric plug valves from Clow are designed for consistent performance, durability and longevity
- Bearings are permanently lubricated for ease of operation even after long periods of inactivity
- The nickel covers the entire seat surface so the possibility of corrosion that could damage the plug face is minimized
- The portion of the plug in the valve body cavity is coated with Buna-N rubber using an injection molding process
- The seal between the body and bonnet is an O-Ring allowing for easier maintenance and since O-rings require less compressive force to seal the number of bonnet bolts is reduced
- Built to exacting standards
- Clow eccentric plug valves are available in sizes 3 in-36 in and with a variety of end connections
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-517
- Collection:
- F-5412
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 21 in
- Length:
- 10-1/2 in
- Material:
- Cast Iron, Nickel
- Pressure - Maximum:
- 265 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 6 in
- Valve Type:
- Plug Valve