This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron Open Left Resilient Seated Tapping Valve (Less Accessories)

Clow Valve

F-6114 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Seated Tapping Valve (Less Accessories)

  • Fast #
  • Part #CF6114LAXOL
  • Item #88852
  • Manufacturer Part #F6114 8 LA OL
4.2 out of 5 Customer Rating
Brand image
Clow Valve

F-6114 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Seated Tapping Valve (Less Accessories)

  • Fast #
  • Part #CF6114LAXOL
  • Item #88852
  • Manufacturer Part #F6114 8 LA OL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 15
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-429, ASTM A-536, ASTM B-584, ASTM A-126 Class B, ASTM D-395
AWWA:
AWWA C-509, AWWA C-550, AWWA C-515
Coating:
Fusion Bonded Epoxy
Collection:
F-6114 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
13-1/4 in
MSS:
MSS SP-60
Material:
Ductile Iron, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes
Valve Body Style:
Resilient Seated
Valve Disc Material:
Cast Iron
Valve Size:
8 in
Valve Stem:
Rising
Waterworks Application:
Sewer