5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Medallion 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-502, AWWA C-550
- Collection:
- Medallion
- Depth of Trench:
- 5 ft 6 in
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4 in
- Fitting Size 2:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Height:
- 32-3/4 in
- Material:
- Ductile Iron, Cast Iron, Rubber, Plastic, Copper Alloy, Steel, Stainless Steel
- NSF Certified:
- Yes
- UL Listed:
- Yes