This product requires certification to purchase.

6 in. Flange x Mechanical Joint Ductile Iron Resilient Wedge Gate Valve with SS Stem

You last purchased this on
 
Clow Valve

Model 2638 6 in. Flange x Mechanical Joint Ductile Iron Resilient Wedge Gate Valve with SS Stem

  • Fast #
  • Part #C264006211191009
  • Item #7046315
  • Manufacturer Part #264006211191009
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clow Valve

Model 2638 6 in. Flange x Mechanical Joint Ductile Iron Resilient Wedge Gate Valve with SS Stem

  • Fast #
  • Part #C264006211191009
  • Item #7046315
  • Manufacturer Part #264006211191009
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-515
Collection:
Model 2638
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No
Valve Port Opening:
Standard Port
Valve Size:
6 in
Valve Type:
Resilient Wedge Gate Valve