This product requires certification to purchase.

Model 76 Threaded Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

Model 76 Model 76 Threaded Assembled Fire Hydrant

  • Fast #
  • Part #CLO76
  • Item #1828167
  • Manufacturer Part #76
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clow Valve

Model 76 Model 76 Threaded Assembled Fire Hydrant

  • Fast #
  • Part #CLO76
  • Item #1828167
  • Manufacturer Part #76
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584 C87850
AWWA:
AWWA C-503
Collection:
Model 76
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Length:
76 in
Material:
Cast Iron
NSF Certified:
Yes
UL Listed:
Yes