Operating Nut 6 in. Cast Iron Valve Repair Part
Operating Nut 6 in. Cast Iron Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- C509 and C515 Resilient Wedge Valves
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Operating Nut
- Valve Size:
- 6 in