This product requires certification to purchase.

This product has been replaced by

CR123 Lithium Battery Rechargeable LED Headlamp
Coast Products Lithium Battery Rechargeable LED Headlamp
Manufacturer Part #30334
You last purchased this on
 
Coast Products

  • Fast #
  • Part #C20756
  • Item #7346137
  • Manufacturer Part #20756
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

CR123 Lithium Battery Rechargeable LED Headlamp
Coast Products Lithium Battery Rechargeable LED Headlamp
Manufacturer Part #30334
Coast Products

  • Fast #
  • Part #C20756
  • Item #7346137
  • Manufacturer Part #20756
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Dual power - options to stay ready, With coast dual power technology, you have the choice to power your light with USB-rechargeable batteries or with standard alkaline batteries
  • Flex charge - lights with coast flex charge technology feature a rechargeable battery that can be recharged either inside or outside the light
  • Hardhat compatible - rugged enough for the outside of the hardhat, Coast headlamps with hardhat compatible design include clips for attaching the light to the hat
  • High-medium-low- control your light power with the push of a button, Cycle between full light, medium light and low light options
  • Hinged beam - up, down, or straight ahead, All coast headlamps feature a hinged, tilting head so that you can adjust the light’s direction and see right where you’re looking
  • Reflective strap - stay visible in the dark, Some coast headlamps feature a reflective strap to increase safety and ensure user visibility in low light
  • Water resistance - coast lights that have passed the ipx4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
  • Requires Certification

Specifications

Battery Size:
AAA
Battery Type:
Alkaline
Color Finish Name:
Black
Height:
2 in
Light Bulb Type:
LED
Lumens:
450
Material:
Plastic
Number Of Hours:
18 h
Power Source:
Battery
UL Listed:
No
Weight:
3.3 oz
Width:
1-46/63 in