FL70
Frequently Purchased Together
Product Details
Product Details
- Hardhat compatible - rugged enough for the outside of the hardhat, Coast headlamps with hardhat compatible design include clips for attaching the light to the hat
- High-medium-low- control your light power with the push of a button, Cycle between full light, medium light and low light options
- Hinged beam - up, down, or straight ahead. All coast headlamps feature a hinged, tilting head so that you can adjust the light’s direction and see right where you’re looking
- Pure-beam focusing optic - coast’s patented focusing technology adapts to your need
- Reflective strap - stay visible in the dark, Some coast headlamps feature a reflective strap to increase safety and ensure user visibility in low light
- Twist focus - coast’s twist focus system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
- Water resistance - coast lights that have passed the ipx4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- FL70
- Diameter:
- 1-1/5 in
- Height:
- 1-53/57 in
- Length:
- 1-4/5 in
- Light Bulb Type:
- LED
- Lumens:
- 435
- Material:
- Plastic
- Number Of Hours:
- 16 h
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 3.6 oz
- Width:
- 1-46/63 in