This product requires certification to purchase.

You last purchased this on
 
Coast Products

G15

  • Fast #
  • Part #CTT75331CP
  • Item #4824640
  • Manufacturer Part #TT75331CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coast Products

G15

  • Fast #
  • Part #CTT75331CP
  • Item #4824640
  • Manufacturer Part #TT75331CP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Inspection beam optic - The inspection beam cuts clean, consistent light from edge to edge to evenly illuminate work spaces. Engineered for pen lights that fit in the pocket, this beam simplifies up-close work and brightens hard-to-reach object
  • Single Mode - The same light every time. Keeping it simple with COAST single-mode lighting means you can rely on an even, bright white beam every time
  • Water Resistance - Don’t worry about the weather. COAST lights that have passed the IPX4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
  • Tested and rated to ANSI/FL1 standard
  • Lifetime Warranty
  • Requires Certification

Specifications

ANSI:
ANSI FL1
Automatic Shut-Off:
No
Battery Size:
AAA
Battery Type:
Alkaline
Collection:
G15
Dimmable:
No
Length:
4 in
Light Bulb Type:
LED
Number Of Hours:
2.3 h
Number of Lights:
1
Number of Tools Included:
1
Power Source:
Battery
UL Listed:
No
Weight:
1.9 oz