LED Alkaline 4 in. Flashlight
G19 LED Alkaline 4 in. Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1728-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Inspection beam optic - The inspection beam cuts clean, consistent light from edge to edge to evenly illuminate work spaces. Engineered for pen lights that fit in the pocket, this beam simplifies up-close work and brightens hard-to-reach object
- Single Mode - The same light every time. Keeping it simple with COAST single-mode lighting means you can rely on an even, bright white beam every time
- Water Resistance - Don’t worry about the weather. COAST lights that have passed the IPX4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
- Tested and rated to ANSI/FL1 standard
- Lifetime Warranty
Specifications
- ANSI:
- ANSI FL1
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- G19
- Color Finish Name:
- Black
- Dimmable:
- No
- Length:
- 4 in
- Light Bulb Type:
- LED
- Number Of Hours:
- 2.3 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 1.5 oz