G26
Frequently Purchased Together
Product Details
Product Details
- Utility beam optic
- Light output: 120 lumens
- Beam distance: 104'
- Runtime: 3 hours 15 minutes
- Includes 2 x AA batteries
- Impact and weather resistant
- Lifetime warranty
Specifications
- ANSI:
- ANSI FL1
- Application:
- Industrial Trade
- Automatic Shut-Off:
- No
- Average Life:
- 30000 h
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- G26
- Color Finish Name:
- Black
- Diameter:
- 1 in
- Dimmable:
- No
- Handle Type:
- Grip
- Height:
- 2 in
- Length:
- 6 in
- Light Bulb Type:
- LED
- Lumens:
- 350
- Material:
- Aluminum
- Number Of Hours:
- 4.25 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- Small
- Tool Type:
- Flashlight
- UL Listed:
- No
- Volts:
- 1.5V
- Watts:
- 8.55 W
- Weight:
- 3-3/5 oz