This product requires certification to purchase.

LED Plastic Focusing Headlamp

You last purchased this on
 
Coast Products

HL27 LED Plastic Focusing Headlamp

  • Fast #
  • Part #C19722
  • Item #4937503
  • Manufacturer Part #19722
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coast Products

HL27 LED Plastic Focusing Headlamp

  • Fast #
  • Part #C19722
  • Item #4937503
  • Manufacturer Part #19722
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hardhat compatible - rugged enough for the outside of the hardhat, Coast headlamps with hardhat compatible design include clips for attaching the light to the hat
  • Hinged beam - up, down, or straight ahead, All coast headlamps feature a hinged, tilting head so that you can adjust the light’s direction and see right where you’re looking
  • Light control lever - adjust light intensity to meet your need, Coast headlamps featuring a light control lever allow you to fine-tune light output with one hand by simply moving the lever positioned on the back of the headlamp
  • Pure-beam focusing optic - coast’s patented focusing technology adapts to your need
  • Twist focus - coast’s twist focus system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
  • Variable light control technology - coast variable light control technology provides three ways to precisely regulate beam intensity
  • Water resistance - coast lights that have passed the ipx4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
  • Requires Certification

Specifications

Battery Size:
AA
Battery Type:
Alkaline
Collection:
HL27
Color Finish Name:
Black
Diameter:
4/5 in
Height:
1-4/5 in
Length:
1-3/10 in
Light Bulb Type:
LED
Lumens:
360
Material:
Plastic, Elastic
Number Of Hours:
84 h
Power Source:
Battery
UL Listed:
No
Weight:
6.9 oz
Width:
3 in