This product requires certification to purchase.

You last purchased this on
 
Coast Products

HL5

  • Fast #
  • Part #CTT7041CP
  • Item #4824634
  • Manufacturer Part #TT7041CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coast Products

HL5

  • Fast #
  • Part #CTT7041CP
  • Item #4824634
  • Manufacturer Part #TT7041CP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 616
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Hardhat compatible - rugged enough for the outside of the hardhat, Coast headlamps with hardhat compatible design include clips for attaching the light to the hat
  • Hinged beam - up, down, or straight ahead, All coast headlamps feature a hinged, tilting head so that you can adjust the light’s direction and see right where you’re looking
  • Single mode - the same light every time, Keeping it simple with coast single-mode lighting means you can rely on an even, bright white beam every time
  • Utility beam optic - coast’s utility beam shines three individual, overlapping beams to create a broad, multi-bright field of light - with a concentrated, vivid center and diffuse, radiant edges
  • Water resistance - coast lights that have passed the ipx4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
  • Wide angle flood beam optic - the wide angle flood beam illuminates the broadest possible area with vivid, consistent light from edge to edge
  • Requires Certification

Specifications

Battery Size:
AAA
Battery Type:
Alkaline
Collection:
HL5
Color Finish Name:
Black
Diameter:
81/89 in
Height:
1-7/10 in
Length:
1-1/2 in
Light Bulb Type:
LED
Lumens:
175
Material:
Plastic
Number Of Hours:
3 h
Power Source:
Battery
UL Listed:
No
Weight:
4.4 oz
Width:
2 in