HL7
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 480-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hardhat compatible - rugged enough for the outside of the hardhat, Coast headlamps with hardhat compatible design include clips for attaching the light to the hat
- Hinged beam - up, down, or straight ahead, All coast headlamps feature a hinged, tilting head so that you can adjust the light’s direction and see right where you’re looking
- Light control lever - adjust light intensity to meet your need, Coast headlamps featuring a light control lever allow you to fine-tune light output with one hand by simply moving the lever positioned on the back of the headlamp
- Pure-beam focusing optic - coast’s patented focusing technology adapts to your need
- Twist focus - coast’s twist focus system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
- Variable light control technology - coast variable light control technology provides three ways to precisely regulate beam intensity
- Water resistance - coast lights that have passed the ipx4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- HL7
- Color Finish Name:
- Black
- Diameter:
- 47/50 in
- Height:
- 1-4/5 in
- Length:
- 1-3/10 in
- Light Bulb Type:
- LED
- Lumens:
- 305
- Material:
- Plastic
- Number Of Hours:
- 85 h
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 4.4 oz
- Width:
- 3 in