HP3R
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1440-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Color temperature 8500K
- Color rendering index 73
- Dual Power - Options to stay ready. With COAST Dual Power technology, you have the choice to power your light with USB-rechargeable batteries or with standard alkaline batteries.
- Control your light power with the push of a button. Cycle between High power and low power option
- Twist Focus - Dial in the shape of light you need for the situation. COAST’s Twist Focus system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
- Universal Focusing Optic - The Universal Focusing Optic, designed for COAST’s smallest focusing lights, enables the clear, broad light of a flood beam and the tight, long-distance ray of a spot beam
- Water Resistance - Don’t worry about the weather. COAST lights that have passed the IPX4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
- Tested and rated to ANSI/FL1 standard
- Lifetime Warranty
Specifications
- ANSI:
- ANSI FL1
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- Collection:
- HP3R
- Color Finish Name:
- Black
- Dimmable:
- No
- Length:
- 5-4/5 in
- Light Bulb Type:
- LED
- Lumens:
- 245
- Number Of Hours:
- 2 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 1.8 oz