HP7
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 720-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Color temperature 6300K
- Color rendering index 68
- Beam Lock - COAST Beam Lock technology makes our Slide Focusing system even more valuable, with the option to lock the beam in place on spot, flood, or anywhere in between. Twisting the head of the light to the left locks the beam in place, and twisting it back to the right releases the slide mechanism back into motion
- Control your light power with the push of a button. Cycle between High power and low power option
- Pure-Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long-range viewing. COAST’s patented focusing technology adapts to your need.
- Slide Focus - One-handed beam control. COAST’s Slide Focus system enables you to seamlessly transition between spot and flood beam with the push or pull your finger. Responsive beam-shape control allows you to operate your light with a single hand and keep the other hand free.
- Water Resistance - Don’t worry about the weather. COAST lights that have passed the IPX4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
- Tested and rated to ANSI/FL1 standard
- Lifetime Warranty
Specifications
- ANSI:
- ANSI FL1
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- HP7
- Dimmable:
- No
- Length:
- 5-3/5 in
- Light Bulb Type:
- LED
- Lumens:
- 410
- Number Of Hours:
- 2 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 7.2 oz