HX5
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1536-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pure-Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long-range viewing. COAST’s patented focusing technology adapts to your need.
- Single Mode - The same light every time. Keeping it simple with COAST single-mode lighting means you can rely on an even, bright white beam every time
- Slide Focus - One-handed beam control. COAST’s Slide Focus system enables you to seamlessly transition between spot and flood beam with the push or pull your finger. Responsive beam-shape control allows you to operate your light with a single hand and keep the other hand free.
- 2-Way Clip - Store it away or shine it forward. The Two-Way Clip enables gives you flexibility to stash the light in your pocket or clip it to the brim of your hat
- Water Resistance - Don’t worry about the weather. COAST lights that have passed the IPX4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
- Tested and rated to ANSI/FL1 standard
- Lifetime Warranty
Specifications
- ANSI:
- ANSI FL1
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- HX5
- Dimmable:
- No
- Length:
- 4 in
- Light Bulb Type:
- LED
- Lumens:
- 130
- Number Of Hours:
- 3.45 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 2.5 oz