Hand Tool Professional Pocket Plier
LED Pro-Pocket Hand Tool Professional Pocket Plier
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 864-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The built-in LED lights at each end of the multi-tool aids in illuminating work surfaces with ease
- All implements easily accessible, jaw does not need to be opened
- Spring-loaded pliers for easy one-handed pliers operation
- Closed length 4 in
Specifications
- Blade Length (in):
- 3 in
- Collection:
- LED Pro-Pocket
- Color Finish Name:
- Silver
- Groove Positions:
- 2
- Handle Material:
- Stainless Steel
- Handle Type:
- Grip
- Length:
- 4 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 13
- Tool Type:
- Serrated
- Weight:
- 9.8 oz