One Size Fits Most Fabric Reusable Rechargeable Safety Armband in Hi-Visibility Orange
One Size Fits Most Fabric Reusable Rechargeable Safety Armband in Hi-Visibility Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wear super-versatile, rechargeable safety lights on your body wherever you work or play. The COAST SA300 High-Vis lighted safety armband shines high-vis safety orange light in two modes-solid and flashing-to increase your safety in dark and chaotic environments. On a single charge, the light can run for up to 10 hours on solid mode and 12 hours on flashing mode, and recharging is easy with the included charging cable
- Designed with an adjustable strap and hook system for no-pinch comfort, the armband is constructed with flexible straps for placing light where you need it-on the upper arm or wrist or even around your knee or ankle. The armbands are made from water-resistant material to ensure a long life, and the LED light can be removed when the band needs washing
- Dual light modes-solid & flashing-select the safety light mode needed at the time-solid or flashing-to increase your visibility in dim, dark, or chaotic environments
- Micro-USB charging port-easily recharge your LED light strip at home or on the go-using the convenient micro-USB charging port integrated into the battery
- Vis-Safe-Be seen, be safer. Increase your visibility to everyone around you with the COAST family of innovative safety products, designed to leverage decades of hard-worn lighting expertise and help keep you safe wherever work or life may take you
Specifications
- Application:
- Safety
- Clothing Size:
- One Size Fits Most
- Color Finish Name:
- Hi-Visibility Orange
- Depth:
- 5 in
- Length:
- 5 in
- Material:
- Fabric
- Product Type:
- Armband
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.2 lb
- Width:
- 5 in