This product requires certification to purchase.

You last purchased this on
 
Coast Products

Polysteel 200

  • Fast #
  • Part #C20763
  • Item #5115652
  • Manufacturer Part #20763
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Coast Products

Polysteel 200

  • Fast #
  • Part #C20763
  • Item #5115652
  • Manufacturer Part #20763
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1152
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Crush-Proof - The Crush-Proof feature combines a super-tough stainless steel core with a grip-textured poly-nylon exterior to build unimaginable strength into highly functional light
  • Drop-Proof - Drop-Proof for use in rugged, high-impact environments
  • Control your light power with the push of a button. Cycle between full light, medium light and low light option
  • Pure-Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long-range viewing. COAST’s patented focusing technology adapts to your need.
  • Twist Focus - Dial in the shape of light you need for the situation. COAST’s Twist Focus system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
  • Tested and rated to ANSI/FL1 standard
  • Lifetime Warranty
  • Requires Certification

Specifications

ANSI:
ANSI FL1
Automatic Shut-Off:
No
Battery Size:
AAA
Battery Type:
Alkaline
Collection:
Polysteel 200
Dimmable:
No
Length:
5 in
Light Bulb Type:
LED
Lumens:
320
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Number Of Hours:
3.45 h
Number of Lights:
1
Number of Tools Included:
1
Power Source:
Battery
UL Listed:
No
Weight:
4.1 oz