Polysteel 400
Frequently Purchased Together
Product Details
Product Details
- Crush-Proof - The Crush-Proof feature combines a super-tough stainless steel core with a grip-textured poly-nylon exterior to build unimaginable strength into highly functional light
- Drop-Proof - Drop-Proof for use in rugged, high-impact environments
- Control your light power with the push of a button. Cycle between full light, medium light and low light option
- Pure-Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long-range viewing. COAST’s patented focusing technology adapts to your need.
- Twist Focus - Dial in the shape of light you need for the situation. COAST’s Twist Focus system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
- Tested and rated to ANSI/FL1 standard
- Lifetime Warranty
Specifications
- ANSI:
- ANSI FL1
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- Polysteel 400
- Dimmable:
- No
- Length:
- 5-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 440
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Number Of Hours:
- 3 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 6.4 oz