LED Alkaline Flashlight
Polysteel 700 LED Alkaline Flashlight
Frequently Purchased Together
Product Details
Product Details
- Pack versatile lighting wherever life goes - with an optional upgrade to rechargeable power. The storm proof, drop-proof, and dustproof COAST PS700 C.O.B. features a magnetic tail cap for easy positioning and a twist-focusing main optic supported by two ultra-bright, handle-mounted C.O.B.s with solid flashing modes in both white and red. Staying prepared, especially in wet environments, demands a utility flashlight that meets diverse circumstances with versatile power.
- Built to work with either alkaline batteries or COAST ZITHION-X™ Rechargeable Batteries, the COAST PS700 C.O.B. delivers legendary POLYSTEEL™ strength in a feature-rich format that matches durability with dynamic lighting options so that professionals and home users are always ready.
- With seven unique light modes - including red and red flashing from C.O.B.s on the handle - the light can become an emergency signal attached to a car or other metallic surface in an emergency. Whether on the job, around the home, or out on the road, this flashlight is the always-ready solution.
- C.O.B. Optic-Get brilliant light tailored for specialized formats and use cases. COAST lights featuring Chip on Board (C.O.B.) technology cast a wide beam handy for up-close work-from a strip of LEDs built right onto the chassis, without a standard optic.
- Dual Power-Options to stay ready. With COAST Dual Power technology, you have the choice to power your light with USB-rechargeable batteries or with standard alkaline batteries. Emergency-Signal duress with flashing, bright-red light. If times get tough, COAST lights outfitted with Emergency mode help attract much-needed attention.
- Magnetic Tail Cap-Attach the light to magnetic surfaces. COAST lights with a Magnetized Tail Cap have an integrated magnet that enable you to affix the light to magnetic surfaces for easy storage or hands-free use.
- Pure Beam Focusing Optic-Pack two powerful beams into one and seamlessly transition-with no halos or hot spots-between short and long-range viewing. COAST’s patented focusing technology adapts to your need.
- The Ultra View Flood beam delivers edge-to-edge clarity in a broad circle, and the BULLS-EYE™ Spot Beam sends a sharp ray of light at a distance with a transitional halo around the spot to increase the effective viewing area.
- Drop Proof-for use in rugged, high-impact environments. Crush Proof-combines super-tough stainless steel core with grip-textured poly-nylon exterior to build unimaginable strength into highly functional lights. Storm Proof-COAST lights that have passed IP54-level resistance tests are splash-resistant and built with durable materials that stand up to nature.
- Twist Focus-Dial in the shape of light you need for the situation. COAST’s TWIST FOCUS™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight.
Specifications
- ANSI:
- ANSI FL1
- Application:
- Industrial
- Automatic Shut-Off:
- No
- Average Life:
- 50000 h
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Polysteel 700
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Dimmable:
- No
- Handle Type:
- Grip
- Height:
- 13-23/50 in
- Length:
- 2-8/25 in
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Plastic, Stainless Steel
- Material Type:
- Poly Nylon
- Maximum Temperature:
- 113
- Minimum Temperature:
- 0
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- 2-8/25 in
- Tool Type:
- Flashlight
- UL Listed:
- No
- Volts:
- 3.7V
- Weight:
- .73 lb
- Width:
- 5-63/100 in