PX1
Frequently Purchased Together
Product Details
Product Details
- Color temperature 6900K
- Color rendering index 72
- Control your light power with the push of a button. Cycle between High power and low power option
- Pure-Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long-range viewing. COAST’s patented focusing technology adapts to your need.
- Twist Focus - Dial in the shape of light you need for the situation. COAST’s Twist Focus system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
- Water Resistance - Don’t worry about the weather. COAST lights that have passed the IPX4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
- Tested and rated to ANSI/FL1 standard
- Lifetime Warranty
Specifications
- ANSI:
- ANSI FL1
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- PX1
- Dimmable:
- No
- Length:
- 4-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 315
- Number Of Hours:
- 2.15 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 4.6 oz