Size AAA Alkaline Battery LED Light Bulb Wide Angle Flood Beam Headlamp
Size AAA Alkaline Battery LED Light Bulb Wide Angle Flood Beam Headlamp
Frequently Purchased Together
Product Details
Product Details
- A perfect combination of performance and durability, the COAST PS60 headlamp is built to withstand the toughest of environments, while providing the same powerful bright light you expect from all COAST headlamps. The COAST PS60 headlamp is the first of its kind
- Packed with COAST’s patented wide angle flood beam optic, providing consistent edge-to-edge broad view lighting in three powerful light output modes, medium/high/low, coupled with its IP54 stormproof rating and a reflective safety strap, it’s no wonder the PS60 headlamp is rapidly becoming a favorite among consumers who demand the most in their headlamps
- Dust resistant - take on any dirty work environment with this dust resistant light
- Hardhat compatible - rugged enough for the outside of the hardhat, Coast headlamps with hardhat compatible design include clips for attaching the light to the hat
- Hinged Beam-Up, down, or straight ahead. All COAST headlamps feature a hinged, tilting head so that you can adjust the light’s direction and see right where you’re looking
- Reflective strap - stay visible in the dark, Some coast headlamps feature a reflective strap to increase safety and ensure user visibility in low light
- Stormproof-ride out storms with light-your crushproof, weatherproof area light shines bright or sends a signal when the wind and rain cause outages
- Wide angle flood beam Optic-see the whole scene at once. The wide angle flood beam illuminates the broadest possible area with vivid, consistent light from edge to edge
Specifications
- ANSI:
- ANSI FL1
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black
- Depth:
- 1-97/100 in
- Height:
- 1-89/100 in
- Length:
- 1-97/100 in
- Light Bulb Type:
- LED
- Lumens:
- 400
- Material:
- Elastic, Plastic
- Material Type:
- Polymer
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.18 lb
- Width:
- 2-19/20 in