Work Light
Work Light
Frequently Purchased Together
Product Details
Product Details
- Carry dynamic task lighting in your pocket-with the COAST PM200, a sleek-framed work light that adapts to the job with boundless positioning and beam-direction configurations. The light’s smooth-ratcheting magnetic handle swings on a 360-degree arc around its body so that you can set it up just right for the work at hand-whether by holding it, hanging it, sticking it to a metallic surface, or standing it up.
- Combined with the 180-degree-rotating PURE BEAM®optic, the positioning features create truly versatile lighting with seamless transitions between Ultra View Flood Beam and BULLS-EYE™ Spot Beam-at up to 500 lumens with a max run time of 45 hours.
- Built to IP54 specifications, this multi-mode light-with medium, high, and low output options-is dust-resistant and storm proof so that you can stay bright even in adverse conditions.
- The PM200 runs on Alkaline-Dual Power technology, featuring COAST Extreme Performance alkaline batteries but also compatible with COAST ZITHION-X™ rechargeable batteries (purchased separately) for added savings.
- 360-Degree Handle Rotation-Put the handle right where you need it. An adaptive handle on the work light enables you to rotate the handle up to 360 degrees for optimal placement.
- Alkaline Dual Power-Each COAST Alkaline-Dual Power product comes with COAST Extreme Performance alkaline batteries and is compatible with other standard alkaline batteries. Each product can also be powered with a COAST ported ZITHION-X™ rechargeable battery. This offers you the convenience of alkaline and the cost efficiency of rechargeable battery.
- Magnetic Base-Attach the light to magnetic surfaces. Lights with a Magnetic Base have magnets located on their base that allow the light to be attached to magnetic surfaces for easy storage or hands-free use.
- Pure-Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition-with no halos or hot spots-between short and long-range viewing. COAST’s patented focusing technology adapts to your need. The Ultra View Flood beam delivers edge-to-edg
- Dust Resistant-Take on any dirty work environment with this dust resistant light. Storm Proof-Don’t worry about the weather. COAST lights that have passed the IP54-level resistance tests are splash-resistant and built with durable materials that stand up to nature.
- Twist Focus - Dial in the shape of light you need for the situation. COAST’s TWIST FOCUS™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight.
Specifications
- Battery Size:
- AA, ZX600
- Battery Type:
- ZITHION-X
- Color Finish Name:
- Black
- Depth:
- 2-1/2 in
- Diameter:
- 1 in
- Handle Type:
- Rotating
- Height:
- 7-3/4 in
- Length:
- 2-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Aluminum
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Work Light
- UL Listed:
- No
- Volts:
- 3.7V
- Weight:
- .36 lb
- Width:
- 5 in