This product requires certification to purchase.

1-1/2 - 2 in. Jacket

You last purchased this on
 
COB Industries

Qwik-Freezer™ 1-1/2 - 2 in. Jacket

  • Fast #
  • Part #CQF103
  • Item #4503628
  • Manufacturer Part #QF103
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
COB Industries

Qwik-Freezer™ 1-1/2 - 2 in. Jacket

  • Fast #
  • Part #CQF103
  • Item #4503628
  • Manufacturer Part #QF103
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Jacket for pipe sizes between 1-1/2" and 3" diameter
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
QF 3000, QF 3200, QF 4000, QF 4200, QF 6000, QF 6200, QF 8000, QF 8200
Collection:
Qwik-Freezer™
Fits Pipe Size:
1-1/2 in - 3 in
Tool Type:
Jacket
UL Listed:
No