10 ft. Hose
Qwik-Freezer™ 10 ft. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High pressure hose with quick connect: 10'
Documents
Specifications
- Brand Model Compatibility:
- QF 1500, QF 1700, QF 2000, QF 2200, QF 3000, QF 3200, QF 4000, QF 4100, QF 4150, QF 4200
- Collection:
- Qwik-Freezer™
- Length:
- 10 ft
- Tool Type:
- Hose
- UL Listed:
- No