3/8 - 3 in. Pipe Freezing Kit
Qwik-Freezer™ 3/8 - 3 in. Pipe Freezing Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Qwik-Freezer® kits consist of insulating pipe jackets, CO2 cylinder(s), reinforced high pressure hose, fittings, insulated work gloves, a rubber mallet, safety glasses, operating manual, timing log and a rigid fiber carrying case
- Specially adapted liquid CO2 cylinders are supplied for use with Qwik-Freezer® equipment
- The QFAL 20, a 20 lb aluminum cylinder with protective handle, is supplied with 3/8" to 3" kits
- A 50 lb aluminum cylinder and QFAL50 is supplied with 4" to 8" kits as standard equipment
- CO2 cylinders can be refilled by local welding and carbonic gas distributors
- Saves valuable time normally lost draining down and refilling a system
- Avoids complete shutdown of systems and equipment (as in a sprinkler or water supply system)
- Prevents waste of large amounts of water
- Eliminates handling of waste water
- Safe and cost effective
Documents
Specifications
- Application:
- Aerospace, Commercial, Food and Beverage, Hospitals, Hotels, Industrial Plants, Motels, Municipalities, Nursing Homes, Office, Power Generation, Refineries, Residential, Restaurants, Schools, Universities, Water Treatment, Water Utilities
- Collection:
- Qwik-Freezer™
- Fits Pipe Size:
- 3/8 in - 3 in
- Tool Type:
- Pipe Freezing Kit
- UL Listed:
- No