Jacket for 3/4 - 1-1/2 in. Pipe Size
Qwik-Freezer™ Jacket for 3/4 - 1-1/2 in. Pipe Size
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Jacket for pipe sizes between 3/4" and 1-1/2" diameter
Documents
Specifications
- Brand Model Compatibility:
- QF 1500, QF 1700, QF 2000, QF 2200, QF 3000, QF 3200, QF 4000, QF 4200, QF 6000, QF 6200, QF 8000, QF 8200
- Collection:
- Qwik-Freezer™
- Fits Pipe Size:
- 3/4 in - 1-1/2 in
- Tool Type:
- Jacket
- UL Listed:
- No