1/4 x 1-3/4 in. Carbon Steel Hex Head Concrete Screw (Pack of 25)
1/4 x 1-3/4 in. Carbon Steel Hex Head Concrete Screw (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High grade heat treated steel to ensure the best torque, pull and shear performance
- COBRA-COAT® Blue Fluorocarbon coating to maximize corrosion resistance, more than 1000 hours of salt spray test
- High & low threaded for an ease of installation and maximum holding power
- Combined flat head (Robertson & Philips), for a better grip and superior efficiency
- Hexagonal head (Hexagonal & slot)
- Compatible with ACQ (Alkaline Copper Quaternary), an environmentally friendly water-based preservative used for pressure treated lumber
Documents
Specifications
- Application:
- Mailbox
- Color Finish Name:
- Blue
- Diameter:
- 1/4 in
- Drive Type:
- Slotted
- Length:
- 1-3/4 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 25
- Product Type:
- Concrete Screw
- Screw Head:
- Hex Head
- Size:
- 1/4 in x 1-3/4 in