This product requires certification to purchase.

10 in. Spin Fitting Galvanized Steel with Damper

You last purchased this on
 
Cody Company

10 in. Spin Fitting Galvanized Steel with Damper

  • Fast #
  • Part #COD547A21012
  • Item #7245682
  • Manufacturer Part #547A21012
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cody Company

10 in. Spin Fitting Galvanized Steel with Damper

  • Fast #
  • Part #COD547A21012
  • Item #7245682
  • Manufacturer Part #547A21012
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter:
10 in
Gauge (metal):
28 ga
Length:
12 in
Material:
Steel
Vent Duct Shape:
Round
With Damper:
Yes