This product requires certification to purchase.

18 in. Standard Gasket Start Duct Collar

You last purchased this on
 
Cody Company

18 in. Standard Gasket Start Duct Collar

  • Fast #
  • Part #COD53518
  • Item #2887441
  • Manufacturer Part #53518
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cody Company

18 in. Standard Gasket Start Duct Collar

  • Fast #
  • Part #COD53518
  • Item #2887441
  • Manufacturer Part #53518
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
18 in
Gauge (metal):
26 ga
Material:
Steel
Vent Duct Shape:
Round